Plug Galvanized Steel

Plug Galvanized Steel

Square Head Galvanized Steel Plugs Are Used For A Variety Of Plumbing Applications.

Square Head Galvanized Steel Plugs are made for long lasting durability and dependability. Galvanized Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Available in 1/8 and 1/4 inch diameter size, Standard Class 150 Galvanized Steel and 1/8, 1/4, 3/8, 1/2 and 3/4 inch diameter size, Extra Heavy Class 300 Galvanized Steel varieties.


COMPARE MANUFACTURERS
SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.113.71:25