Push-Fit Reducing Couplings

Push-Fit Reducing Couplings

Push-Fit Reducing Couplings Are Used For Applications Including Construction, Plumbing, Commercial And More.

Push-fit reducing couplings are made of lead-free brass for long lasting durability and corrosion resistance. Units create a permanent leak-free connection for plumbing, heating, irrigation projects and more. Requires no clamping, crimping, gluing or soldering for installation ease. Features various push-fit connections, compact body designs and fitting types for application versatility. Accommodates both potable-water and select hydronic-heating. Type is Push Connect. Package quantities range from 2 to 50. Color finish is Brass. Meets UPC/ICC requirements and NSF certified. Dimensions vary per model.


SIZE INCHES
  • SIZE INCHES

Showing 15 of 16 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE INCHES PACKAGE QUANTITY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:27