Push-Fit Reducing 90 Degree Elbows

Push-Fit Reducing 90 Degree Elbows

Push-Fit Reducing 90 Degree Elbows Are Used For Applications Including Construction, Plumbing, Commercial And More.

Push-fit reducing 90 degree elbows are made of lead-free brass for long lasting durability and corrosion resistance. Units create a permanent leak-free connection for plumbing, heating, irrigation projects and more. Requires no clamping, crimping, gluing or soldering for installation ease. Features various push-fit connections, compact body designs and fitting types for application versatility. Accommodates both potable-water and select hydronic-heating. Connection type is Push-Fit. Package quantities are 15 and 25. Color finish is Brass. Meets UPC/ICC requirements and NSF certified. Dimensions vary per model.


SIZE INCHES
  • SIZE INCHES
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE INCHES PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:46