Stainless Steel Weld Reducers

Stainless Steel Weld Reducers

Stainless Steel Weld Reducers Provide Reliable Connection Of Pipe Or Tube Sections Of Different Diameters.

Stainless Steel Weld Reducers are offered in a variety of styles and sizes to suit a range of pipe or tube connections. Eccentric Reducers fit between two pipes of different diameters with the smaller outlet off center to the larger end, aligning it with only one side of the inlet. Concentric Reducers are cone-shaped for an in-line transition of single diameter or multiple diameter changes. Stainless Steel Weld Reducers are available in schedule 10 and schedule 40. Package quantities vary per model.


TYPE
  • TYPE
SIZE"
  • SIZE"
CONSTRUCTION
  • CONSTRUCTION
SCHEDULE
  • SCHEDULE
PART #
  • PART #

Showing 15 of 179 items Show All Items

COMPARE MANUFACTURERS
TYPE SIZE" CONSTRUCTION SCHEDULE ORIGIN PART # PKG QTY IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 179 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:44