Type 316 Stainless Steel Welded Nipples

Type 316 Stainless Steel Welded Nipples

Stainless Steel Welded Nipples Are Designed For Beverage, Pharmaceutical, Food Processing, Chemical, And Other Plumbing Applications.

Stainless Steel Welded Nipples consistently meet and exceed industry requirements for lasting dependability and reliability. Fittings provide a durable wall thickness for high quality and strength in highly corrosive environments. Available sizes are 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, and 4 inches. Pipe lengths range from Close to 12 inches. Package quantities range from 1 to 150.


SIZE"
  • SIZE"
L"
  • L"
PACKAGE QTY.
  • PACKAGE QTY.
POINT OF ORIGIN
  • POINT OF ORIGIN

Showing 15 of 376 items Show All Items

COMPARE MANUFACTURERS
SIZE" L" PACKAGE QTY. POINT OF ORIGIN PART # IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 376 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.248.219:66