Medium Ferrules

Medium Ferrules

VNE 3A Series Medium Ferrules Are Used For Residential And Commercial Plumbing And Sanitation Applications.

VNE 3A Series Medium Ferrules are made of corrosion resistant T304 and T316L Stainless Steel for long lasting durability and dependability. Wide selection of Plain or Threaded bevel connection types are available in 1/2, 3/4, 1, 1-/14, 1-1/2, 2, 2-1/2, 3, 4, 6, 8 and 10 inch sizes and 0.065, 0.083, 0.109, 0.12 and 0.134 inch wall thicknesses.


SIZE
  • SIZE
CONNECTION
  • CONNECTION
MATERIAL
  • MATERIAL
WALL
  • WALL
PART #
  • PART #

Showing 15 of 61 items Show All Items

COMPARE TYPE THICKNESS MANUFACTURERS
SIZE CONNECTION MATERIAL WALL PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 61 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:21