Crosses

Crosses

Crosses Are Used For Making Branches From The Main Run Of Pipes.

Crosses are made of stainless steel for long lasting durability. Designed for making multiple pipe directions from main pipe run. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Connection types are Clamp and Weld. Material types are T304 and T316L. Available in a variety of sizes from 1/2 in. to 6 in. x 4 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
CONNECTION
MATERIAL
EXTERIOR
INTERIOR

Showing 15 of 90 items Show All Items

COMPARE TYPE FINISH MANUFACTURERS
SIZE PKG QTY CONNECTION MATERIAL EXTERIOR INTERIOR PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 90 items Show All Items