90 Degree Reducing Elbows

90 Degree Reducing Elbows

90 Degree Reducing Elbows Are Designed For Installations And Repairs In A Variety Of Piping Operations.

90 Degree Reducing Elbows are made of stainless steel for long lasting durability. Designed to connect ducts or pipes of different sizes using an angled reducer fitting. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Material types are T304 and T316L. Available in a variety of sizes from 2 in. x 1 in. to 6 in. x 4 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
  • SIZE

Showing 15 of 20 items Show All Items

COMPARE MANUFACTURERS
SIZE MATERIAL TYPE PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 20 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.50.232:68