Short Elbows

Short Elbows

Short Elbows Are Used For Water Supply Pipe Lines And Other Fluid Transfer Piping Operations.

Short Elbows are made of stainless steel for long lasting durability. Designed for changes in pipe direction. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Fitting types are 45 Degree Short Elbow and 90 Degree Short Elbow. Material types are T304 and T316L. Available in a variety of sizes from 1/2 in. to 8 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
  • SIZE

Showing 15 of 29 items Show All Items

COMPARE TYPE MANUFACTURERS
SIZE FITTING MATERIAL PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 29 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:24