Transition Pieces

Transition Pieces

VNE 3A Series Weld Connection Transition Pieces Are Used For Permanent Pipe Connections.

VNE 3A Series Weld Connection Transition Pieces are made of T304 and T316L Stainless Steel for long lasting durability and dependability. Corrosion resistant 32ra exterior and interior finish. Weld connections are used on permanent installations where process piping and equipment can be cleaned in place (CIP) and removal from the system is not required. Wide selection of Weld X Schedule 5, 10 or 40 connection type transition pieces available in 1/2, 3/4, 1, 1-1/2, 2, 2-1/2, 3, 4 and 6 inch sizes.


SIZE
  • SIZE
CONNECTION
  • CONNECTION

Showing 15 of 27 items Show All Items

COMPARE TYPE MANUFACTUERS
SIZE PKG QTY CONNECTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 27 items Show All Items