Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heat Exchangers


(69 Items)
Standard Copper Brazed Units
Remove
Narrow Your Results By:
Our Price
Under $472.00 (2)
$578.00 - $684.00 (2)
$803.00 - $804.00 (1)
$1,427.00 - $1,428.00 (1)
$1,901.00 - $1,902.00 (1)
$2,133.00 - $2,134.00 (1)
$2,597.00 - $2,598.00 (1)
Over $3,062.00 (1)





Standard Copper Brazed Units
Standard Copper Brazed Units Brazed Plate Heat Exchangers For Oil To Water Industrial Applications.

Copper brazed units offer the highest level of thermal efficiency and durability in a compact, low cost unit. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The units stainless steel plates are vacuum brazed together to form a durable, integral piece that can withstand high pressure and temperature. ASME certified.


Standard Copper Brazed Units
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS DIMENSIONS
MODEL NUMBER PART NUMBER W" D" H" CONNECTION TYPE IMAGE MODEL QTY PRICE
BP410-10LCA5-698-04-010-0024-3/81-3/812-1/41" MNPT
WBB202428$367.95
BP410-20LCA5-698-04-020-0024-3/82-3/812-1/41" MNPT
WBB202429$471.95
BP410-30LCA5-698-04-030-0024-3/83-5/1612-1/41" MNPT
WBB202430$578.00
BP410-40LCA5-698-04-040-0024-3/84-5/1612-1/41" MNPT
WBB202431$683.00
BP410-60LCA5-698-04-060-0024-3/86-1/412-1/41" MNPT
WBB202432$803.00
BP422-30LCA5-698-06-030-0077-1/23-7/824-5/162" MNPT
WBB202433$1,427.00
BP422-50LCA5-698-06-050-0077-1/26-3/1624-5/162" MNPT
WBB202434$1,901.00
BP422-60LCA5-698-06-060-0077-1/27-5/1624-5/162" MNPT
WBB202435$2,133.00
BP422-80LCA5-698-06-080-0077-1/29-5/824-5/162" MNPT
WBB202436$2,597.00
BP422-100LCA5-698-06-100-0077-1/211-15/1624-5/162" MNPT
WBB202437$3,062.00
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
(68)