Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Unit Electric (387)
Remove
Berko® Unit Heater
Remove
Narrow Your Results By:
Our Price
Under $50.00 (1)
Over $413.00 (1)





Berko® Unit Heater
Berko® Unit Heater Versatile Unit Heater Mounts On Either Walls Or Hung From The Ceiling Using The Included Swivel Mount Bracket.

Unit heater is ideal for use as a primary heater or for spot heating. Unit heater can be used in schools, garages, factories and more. Airflow can be directed horizontally, vertically or any position in between for precise control. Multiple wattage selector switch allows either 5 KW or 3.3 KW at 240V (3.7 KW or 2.5 KW at 208V). Includes fan only switch. Made using heavy gauge die-formed steel housing with enclosed motor. Advanced pull through air design draws air across heating element for more even air distribution and cooler element operation. Features manual reset thermal cut-off with reset button. Meets NEC and OSHA requirements. UL listed. 5 Year Limited Warranty.


Berko® Unit Heater
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WATTS BTU VOLTS AMPS IMAGE MODEL QTY PRICE
5000 / 3333 / 3750 / 250017060 / 11372 / 12795 / 8530240 / 20821 / 14, 18 / 12
WBB202100 $413.95

Add Items To Cart

 May We Suggest
Berko® Cord and Plug Assembly for Unit Heater PHCS1B      
Berko® Cord and Plug Assembly for Unit Heater PHCS1B      
Berko Cord and Plug Assembly for Unit Heater      
Qty: 
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
(54)