Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Unit Electric (387)
Remove
Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters
Remove
Narrow Your Results By:
Our Price
Under $91.00 (8)
$99.00 - $400.00 (14)
$450.00 - $700.00 (9)
$700.00 - $1,500.00 (6)
$1,500.00 - $2,500.00 (6)
$2,500.00 - $3,500.00 (6)
$4,000.00 - $5,000.00 (6)
Over $5,000.00 (6)





Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters
Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters Suspended Unit Heaters Can Be Installed For Either Vertical Or Horizontal Discharge Applications.

Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed permanently lubricated thermally protected motor with unit bearings. 3,300W-20,000 Watt Heaters are 1-speed. 25,000W-50,000 Watt Heaters feature a 2-speed motor. UL approved. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.


Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
WATTS BTU/H VOLTS PHASE AMPS W" D" H" IMAGE MODEL QTY PRICE
3300 / 250011.2 / 8.5240 / 208113.7 / 11.914-1/26-1/217-3/4
WBB45424$381.95
330011.2208115.914-1/26-1/217-3/4
WBB45423$381.95
330011.2277111.914-1/26-1/217-3/4
WBB45452$381.95
3300 / 250011.2 / 8.5240 / 2081 / 313.7 / 7.914-1/26-1/217-3/4
WBB45451$381.95
330011.22081 / 315.9 / 9.214-1/26-1/217-3/4
WBB45450$381.95
330011.24803414-1/26-1/217-3/4
WBB45425$485.95
500017.12081 / 324.1 / 13.914-1/26-1/217-3/4
WBB45426$398.95
5000 / 370017.1 / 12.8240 / 2081 / 320.8 / 17.814-1/26-1/217-3/4
WBB45427$398.95
500017.1277118.114-1/26-1/217-3/4
WBB45453$398.95
5000 / 370017.1 / 12.8240 / 208120.9 / 18.114-1/26-1/217-3/4
WBB45448$398.95
500017.1208124.114-1/26-1/217-3/4
WBB45447$398.95
750017.148036.114-1/26-1/217-3/4
WBB45428$527.00
7500 / 560025.6 / 19.2240 / 2081 / 331.3 / 27.121-1/26-1/224-5/16
WBB45430$614.00
750025.62081 / 336.1 / 20.821-1/26-1/224-5/16
WBB45429$614.00
750025.6277127.121-1/26-1/224-5/16
WBB45455$614.00
750025.648039.121-1/26-1/224-5/16
WBB45431$663.00
990033.82081 / 347.8 / 27.421-1/26-1/224-5/16
WBB45432$677.00
10000 / 750034.1/25.6240 / 2081 / 341.2 / 36.121-1/26-1/224-5/16
WBB45433$677.00
1000034.1277136.121-1/26-1/224-5/16
WBB45449$677.00
1000034.1480312.121-1/26-1/224-5/16
WBB45434$702.00
15000 / 1120051.2 / 38.4240 / 208336.1 / 31.321-1/26-1/228-11/16
WBB45436$1,089.00
1500051.2208341.721-1/26-1/228-11/16
WBB45435$1,089.00
1500051.2480318.121-1/26-1/228-11/16
WBB45437$1,133.00
19700 / 1480067.2 / 50.5240 / 208347.8 / 41.121-1/26-1/228-11/16
WBB45439$1,496.00
2000068.3480324.121-1/26-1/228-11/16
WBB45440$1,496.00
2500025480330.129-1/410-1/1634
WBB45438$1,763.00
25000 / 1870025.0 / 18.7240 / 208360.2 / 52.229-1/410-1/1634
WBB45456$1,763.00
2500085.3208369.529-1/410-1/1634
WBB45454$1,763.00
30000102.4208383.429-1/410-1/1634
WBB45441$2,040.00
30000102.4480336.229-1/410-1/1634
WBB45443$2,040.00
30000 / 22500102.4 / 76.8240 / 208372.3 / 62.529-1/410-1/1634
WBB45442$2,040.00
39000133.148034729-1/410-1/1634
WBB45422$2,609.00
40000136.52083111.229-1/410-1/1634
WBB45421$2,609.00
40000 / 30000136.5 / 102.4240 / 208396.4 / 83.429-1/410-1/1634
WBB45420$2,609.00
49600169.3208313929-1/410-1/1634
WBB45444$3,256.00
50000 / 37500170.6 / 128.0240 / 2083120.5 / 104.429-1/410-1/1634
WBB45445$3,256.00
50000170.6480360.329-1/410-1/1634
WBB45446$3,256.00
60000204.72083166.730-1/214-1/235-1/2
WBB171915$4,475.00
60000 / 45000204.7240 / 2083144.630-1/214-1/235-1/2
WBB171916$4,475.00
60000204.7480372.330-1/214-1/235-1/2
WBB171917$4,475.00
70000238.9480384.330-1/214-1/235-1/2
WBB171920$4,664.00
70000238.92083194.430-1/214-1/235-1/2
WBB171918$4,664.00
70000 / 52500238.9240 / 2083168.730-1/214-1/235-1/2
WBB171919$4,664.00
80000 / 60000273240 / 2083192.837-1/218-1/239-1/2
WBB171921$5,452.00
80000273480396.337-1/218-1/239-1/2
WBB171922$5,452.00
90000 / 67500307.1240 / 2083216.937-1/218-1/239-1/2
WBB171923$5,672.00
90000307.14803108.437-1/218-1/239-1/2
WBB171924$5,672.00
100000 / 75000341.3240 / 208324137-1/218-1/239-1/2
WBB171925$5,988.00
100000341.34803120.437-1/218-1/239-1/2
WBB171926$5,988.00

Add Items To Cart

 May We Suggest
Wall Ceiling Hanging Bracket For Electric Unit Heater - 60-70kw Wall Ceiling Hanging Bracket For Electric Unit Heater - 80-100kw Field Installed Disconnect Switch For Electric Unit Heater - 3 Pole 100amp Remote Wall Mount Thermostat For Electric Unit Heater - 60-100kw
Wall Ceiling Hanging Bracket For Electric Unit Heater - 60-70kw Wall Ceiling Hanging Bracket For Electric Unit Heater - 80-100kw Field Installed Disconnect Switch For Electric Unit Heater - 3 Pole 100amp Remote Wall Mount Thermostat For Electric Unit Heater - 60-100kw
TPI Wall Ceiling Hanging Bracket For Electric Unit Heater - 60-70KW A5175 TPI Wall Ceiling Hanging Bracket For Electric Unit Heater - 80-100KW A51100 TPI Field Installed Disconnect Switch For Electric Unit Heater DCS1003/5100 TPI Remote Wall Mount Thermostat For Electric Unit Heater - 60-100KW C1025
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Unit Mount Single Pole Thermostat For Unit Heaters Unit Mount Double Pole Thermostat For Unit Heaters Field Installed Summer Fan Switch For Unit Heaters, 120-277v Field Installed Summer Fan Switch For Unit Heaters, 480-600v
Unit Mount Single Pole Thermostat For Unit Heaters Unit Mount Double Pole Thermostat For Unit Heaters Field Installed Summer Fan Switch For Unit Heaters, 120-277v Field Installed Summer Fan Switch For Unit Heaters, 480-600v
TPI Unit Mount Single Pole Thermostat For Unit Heaters T5100 TPI Unit Mount Double Pole Thermostat For Unit Heaters T5102 TPI Field Installed Summer Fan Switch For Unit Heaters FS5101 TPI Field Installed Summer Fan Switch For Unit Heaters FS5102
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Wall/Ceiling Hanging Bracket For 3.3-5kw Unit Heaters Wall/Ceiling Hanging Bracket For 7.5-20kw Unit Heaters Wall/Ceiling Hanging Bracket For 25-50kw Unit Heaters Wall Mount Thermostat Single Pole For Unit Heaters, 120-277v
Wall/Ceiling Hanging Bracket For 3.3-5kw Unit Heaters Wall/Ceiling Hanging Bracket For 7.5-20kw Unit Heaters Wall/Ceiling Hanging Bracket For 25-50kw Unit Heaters Wall Mount Thermostat Single Pole For Unit Heaters, 120-277v
TPI Wall/Ceiling Hanging Bracket For 3.3-5KW Unit Heaters A5105 TPI Wall/Ceiling Hanging Bracket For 7.5-20KW Unit Heaters A5120 TPI Wall/Ceiling Hanging Bracket For 25-50KW Unit Heaters A5150 TPI Wall Mount Thermostat Single Pole For Unit Heaters S2025H10AA
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(66)