Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Unit Electric (387)
Remove
Multi-Watt Fan Forced Unit Heaters
Remove
Narrow Your Results By:
Our Price
Under $32.00 (1)
$424.00 - $425.00 (1)
Over $457.00 (2)





Multi-Watt Fan Forced Unit Heaters
Multi-Watt Fan Forced Unit Heaters Multi-Watt Unit Heaters Allow Horizontal Or Vertical Discharge Using A Pivot-Action Mount.

These unit heaters are approved for residential applications. Fan heaters are made using a heavy gauge welded steel cabinet with a 2 tone, brown and beige durable powder coat finish. Multi-watt heaters allow easy control access using a hinged and latched access door. Heavy-duty mounting bracket allow easy installation to walls or ceiling with a minimum mounting height of 6’'. Mounting bracket allows pivot-action using hand screw knobs to lock the heater into place. Unit heaters feature a block finned steel element and automatic resetting over-heat limit control for safety and efficiency. Unit heaters include individually adjustable louvers to direct heat. Totally enclosed permanently lubricated motor is thermally protected for long life. Motor features rubber insulators to minimize vibration and noise. Fan forced unit heaters include hydraulic action thermostat with adjustable temperature range of 50-90 degrees. Equipped with a heavy-duty hydraulic thermostat tactory installed and wired. Optional wall mount thermostat allows remote installation. 24V control standard on 3 phase units and optional on single phase models. Optional field disconnect switch, 30 Amp @ 600V is available. Heaters measure 14”"W x 11-3/4"”D x 14"”H. cETLus listed. One Year Limited Warranty.


Multi-Watt Fan Forced Unit Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
VOLTS PHASE IMAGE MODEL QTY PRICE
240 / 2081
WBB45463 $424.95
2403
WBB45464 $457.95
4803
WBB45465 $457.95

Add Items To Cart

 May We Suggest
Wall Mount Line Voltage Thermostat Double Pole, White Field Installed Disconnect Switch For Multiwatt Unit Heater    
Wall Mount Line Voltage Thermostat Double Pole, White Field Installed Disconnect Switch For Multiwatt Unit Heater    
TPI Wall Mount Line Voltage Thermostat Double Pole D2022H10BA - 120/277V TPI Field Installed Disconnect Switch For Multiwatt Unit Heater DCS-MT303    
Qty: 
Add to Cart
Qty: 
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
(74)