|
Browse Heaters (5,532 Items) |
|
 |
TPI Heat Wave™ Portable Electric Salamander Blower Heater |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| TPI Heat Wave™ Portable Electric Salamander Blower Heater |
 |
TPI Portable Electric Blower Heaters Are Ideal For Factories, Assembly Areas And Other Enclosed Areas With Ceilings Up To 15'H.
Portable Electric Blower Heaters are solidly manufactured for long lasting durability and dependability. Durable steel venturi housing includes finned tubular heating elements to provide a steady and secure heat source at minimal cost. Control knob controls fan operation and thermostat adjustment from 40 to 100°F and a fan only switch. Offers 40°F to 90°F temperature rise. Units feature a high-limit thermal cutout switch and automatic reset. Tubular steel frame with ergonomic handle allows tilt adjustments with rotation stop. 10" diameter axle-mounted wheels for easy mobility. Powder coat safety yellow enclosure with safety screens on both air intake and output openings. Available in Single and 3-Phase units delivering 10, 15, 30 and 45 KW. 208V, 240V and 480V. Model 613310 includes 10'L power cord with 50-amp plug configuration. Optional 25'L power cord for use with all models also available. Access panel allows direct wiring connections. cETLus Listed. 1 Year Limited Warranty. Made in U.S.A. Heat coverage in square feet based on a 15' ceiling height. Lower ceiling will reduce time required to achieve temperature.
|
TPI Heat Wave™ Portable Electric Salamander Blower Heater
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|