Tar & Asphalt Hoses

Tar & Asphalt Hoses

Tar & Asphalt Hoses Are Used For Paving And High Temperature Petroleum Applications.

Tar & Asphalt Hoses are made of heavy duty neoprene for long lasting durability. Hoses feature Neoprene Tube, Neoprene Cover with Synthetic Cord and Spiral Helix Wire Reinforcement, 150 PSI and Temperature Range of -20° to 350°F Available sizes are 2", 3" and 4" Inner Diameters


ID"
L'
COMPARE
ID" OD" L' PSI IMAGE MODEL QTY PRICE