Fire Hose Reels

Fire Hose Reels

Fire Hose Reels Are Used Plumbing Assemblies For Fire Departments And Industrial Fire Hoses.

Fire Hose Reels are made of steel for long lasting durability and strength. Hose reel is designed for use with 1-1/2" or 2-1/2" Single Jacket Hoses. Includes wall brackets for mounting. Pipe clamps sold separately. Available styles are Standard and Heavy Duty Reel. Hose length capacities are 50, 100 and 200 feet. Available wheel diameters are 18, 24 and 26 inches. Color finish is Red Enamel. Factory Mutual approved and Underwriters Laboratories label available.


STYLE
  • STYLE
WHEEL DIAMETER
  • WHEEL DIAMETER
WIDTH
  • WIDTH
HOSE LENGTH FEET
  • HOSE LENGTH FEET
COMPARE INCHES
DESCRIPTION STYLE WHEEL DIAMETER WIDTH HOSE LENGTH FEET FOR USE WITH IMAGE PART # QTY PRICE