Fire Hose Rack & Reels

Fire Hose Rack & Reels

Fire Hose Rack And Reel Hoses Are Used Plumbing Assemblies For Fire Departments And Industrial Use.

Fire Hose Rack And Reel Hoses are made with a polyester jacket and EPDM rubber lining for long lasting durability and strength. Recommended for interior rack and reel installations and for replacement of linen hose. Can be installed on racks now holding linen hose. Features 1-1/2 inch brass coupling connections on hose for a secure fit. Tested to withstand up to 500 psi. Available hose lengths are 50, 75 and 100 feet. Color is White. Factory Mutual approved and Underwriters Laboratories label available.


L'
  • L'
COMPARE HOSE
L' DIA." JACKET MATERIAL LINING MATERIAL IMAGE PART # QTY PRICE