Increasing Flex Pump Connector, Stainless Steel 16" X 5" X 6"

Increasing Flex Pump Connector, Stainless Steel 16" X 5" X 6"

Item #: WBB238556

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 286.95
Product Information
Customer Review
Product Q&A
Increasing flex pump connector, 150 lb. carbon steel plate flanges (small flange is attached to a schedule 40 steel concentric reducer), stainless steel corrugated hose and single stainless steel braid. Suitable for use with many pump discharge applications.

Product Specifications

    • BRANDFlex-Hose
    • INTERMITTENT OFFSET INCHES1/4
    • LENGTH INCHES16
    • LG. FLG. & HOSE DIAMETER INCHES6
    • MANUFACTURERS PART NUMBERSFCI15P5X6
    • PACKAGE QUANTITY1
    • PERMANENT OFFSET INCHES5/8
    • PSI AT 70 DEG F155
    • SMALL FLG. DIAMETER INCHES5
    • CONNECTION SIZE INCHES5 x 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!