Heavy Duty 3-Piece Hose Clamps

Heavy Duty 3-Piece Hose Clamps

Precision Brand® Heavy Duty 3-Piece Hose Clamps Are Used For Automotive, Plumbing And Heavy Duty Industrial Applications.

Precision Brand® Heavy Duty 3-Piece Hose Clamps are constructed of 200/300 series stainless steel 9/16" band and housing with zinc plated, carbon steel hex head screw for long lasting durability. One-piece, spot weld free housing and wide band provides greater sealing area. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10


MINIMUM
  • MINIMUM
MAXIMUM
  • MAXIMUM
COMPARE CLAMPING DIA" MANUFACTURERS
MINIMUM MAXIMUM PKG. QTY PART # IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.8.177:24