Heavy Duty 4-Piece Hose Clamps

Heavy Duty 4-Piece Hose Clamps

Precision Brand® Heavy Duty 4-Piece Hose Clamps Are Used For Marine, Plumbing, Agricultural And Heavy Duty Industrial Applications.

Precision Brand® Heavy Duty 4-Piece Hose Clamps are constructed of 300 series stainless steel 9/16" band, housing and slotted hex head screw for long lasting durability. Heavy duty, four-piece construction with two-piece, mechanical interlock housing allow 80 inch pounds of torque. They have a wide range of applications including. Wide band provides greater sealing area. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10


MINIMUM
  • MINIMUM
MAXIMUM
  • MAXIMUM
COMPARE CLAMPING DIA" MANUFACTURERS
MINIMUM MAXIMUM PKG. QTY PART # IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:62