Military Standard Hose Clamps

Military Standard Hose Clamps

Precision Brand® Military Standard Hose Clamps Are Used For High Vibration And Heavy Leakage Applications Including Industrial Machinery, Heavy Truck, Marine and Farm Equipment.

Precision Brand® Military Standard Hose Clamps are constructed of 300 series stainless steel 1/2" band and one-piece, spot weld free housing with a 5/16" hex head screw for long lasting durability. Manufactured to military standard A-A-52506-B for low pressure type "F" clamps and Federal Specification WW-C-440B. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10


MINIMUM
  • MINIMUM
MAXIMUM
  • MAXIMUM
COMPARE CLAMPING DIA" MANUFACTURERS
MINIMUM MAXIMUM PKG. QTY PART # IMAGE MODEL QTY PRICE PER PACK