Constant Tension Hose Clamp

Constant Tension Hose Clamp

Ideal Clamp Products WS24 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 1-3/16" - 1-13/16" Clamping Diameter (Pack of 10)

WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air systems.


MINIMUM
  • MINIMUM
MAXIMUM
  • MAXIMUM
COMPARE CLAMPING DIAMETER MANUFACTURERS
MINIMUM MAXIMUM PACKAGE QTY. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.14.128:21