Aluminum/Brass Pin-Lug Couplings

Aluminum/Brass Pin-Lug Couplings

Apache™ Aluminum/Brass Pin-Lug Couplings Are Used For Industrial And Commercial Applications.

Aluminum/Brass Pin-Lug Couplings are built of lightweight aluminum with brass pin-lug nut for long lasting durability. Pin-lug style assures strength and reliability. Can be used with hoses capable of handling water or other liquids, providing increased adaptability. Will require clamps to attach hose. Available in sizes 1-1/2"-6" as Female, Male and Coupling Set


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS
DESCRIPTION SIZE L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.54.104:23