Water Heater Connections Are Ideal For Installation And Repair Applications.
Water Heater Connections are made of brass for long lasting durability. Helps join tubing to water heater. For use with water in exposed locations only. Hand tighten plus 1/4 turn. Do not expose to household cleaners or other corrosive chemicals. Lead Free. Lengths are 12 in., 18 in. and 24 in.. Color finish is Brass. Inlet connection size is 3/4 in.. Inlet type is F.I.P.. Outlet connection size is 3/4 in.. Package quantity is 10.
Water Heater Connectors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.