Irrigation Valves

Irrigation Valves

Irrigation Valves Offer Efficient Water Distribution For Use With Light Commercial And Residential Sprinkler Systems.

Irrigation Valves provide simple, reliable, and economical irrigation control for a variety of plumbing fittings. Constructed of durable, corrosion free materials to deliver long service life. Sprinkler Valve type features clog-free labyrinth inlet that promotes consistent activation and water delivery. Globe type features a double-beaded diaphragm seal design for superior leak-free performance. Captive bonnet bolts provide hassle-free valve maintenance for ease of use. Connection types are Female, Male X Barb, and NPT. Connection sizes are 3/4, 1, 1-1/2, and 2 inches.


COMPARE CONNECTION MANUFACTURERS
TYPE SIZE" TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.136.56:21