Orbit® Sprinkler Valves

Orbit® Sprinkler Valves

Orbit® Irrigation Sprinkler Valves Are Used For Controlling Water Flow And Preventing Damage In Standard Residential Sprinkler Systems.

Orbit® Irrigation Sprinkler Valves are solidly made for long lasting durability and dependability. Anti-Siphon Valve adjusts amount of flow to sprinklers and prevents contaminants from entering the water supply. Available in 3/4 and 1 inch female connection sizes. Auto Drain Valve prevents damage to irrigation system due to freezing by automatically draining the sprinkler lines when the water is turned off. Installed at the lowest point of each sprinkler zone. Easy to install. Available in 3/4 and 1/2 inch male connection sizes. Inline Irrigation Valve is designed to prohibit the free flow of water from a ruptured diaphragm and reduces potential water waste and flooding damage. Available in 3/4 and 1 inch female connection sizes. All valves work with residential standard 24 volt sprinkler systems. Manual on/off bypass lever makes them used for testing and flushing sprinkler lines. For outdoor use with cold water only.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE CONNECTION SIZE" PSI STOCK TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:62