Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Irrigation


(133 Items)
Sub Category
Sprinklers (53)
Remove
Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles
Remove

      Items
Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles


Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles
Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles      
see additional photos
Email This Page Printer Friendly Version
Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB735608
Price: $12.00 ea.
(Sold in pkg of 2, $24.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Orbit® Irrigation Voyager II® Professional 52' Gear Drive with Key & 8 Nozzles

Orbit's Professional Gear Drive is the best in class of all gear drive pop-up sprinkler heads. It is the #1 consumer choice for medium to large area gear drive sprinkler heads. It's versatility allows coverage from a 25 Ft. up to a 52 Ft. radius in a part- to full-circle spray pattern. The gear drive rotor ensures even and complete water coverage as well as a quiet spray. A filter protects the nozzle from clogging and is easily accessible for cleaning. It is compatible with all major brands of gear drive rotors including Rainbird, Hunter, and Toro.

    Features and Benefits

  • The #1 selling gear drive sprinkler with a quiet and smooth rotating spray
  • Ideal for medium to large lawn areas
  • Longest spray distance in class - Up to 50 feet
  • Bonus nozzles included for true matched precipitation
  • 3 gallon per minute nozzle pre-installed
  • Adjustment key included for easy 40-360 degree setup
  • Spray adjusts from a 25 Ft. to a 52 Ft. radius in a part or full circle
  • 3/4 In. female threaded
  • 4 In. pop-up height
  • Filter reduces clogging
Product Specifications
LENGTH INCHES 3-1/4
WIDTH INCHES 2-3/4
HEIGHT INCHES 7-3/8
COLOR FINISH Black
BRAND Orbit
CONSTRUCTION Plastic
DEGREE TURN 40-360
NOZZLES INCLUDED 8
MANUFACTURERS PART NUMBER 55661
MAXIMUM SPRAY DISTANCE FEET 52
POP-UP HEIGHT INCHES 4
PACKAGE QUANTITY 1
SERIES WaterMaster
TYPE Gear Drive W/Key & Nozzles


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Orbit® Irrigation 6 Station Timer w/Remote - Gray

Orbit® Irrigation 6 Station Timer w/Remote - Gray

From $112.95
select
Qty: Add to Cart
Orbit® Irrigation 2" Spring-loaded Pop-up with 15' Half Pattern Brass Nozzle

Orbit® Irrigation 2" Spring-loaded Pop-up with 15' Half Pattern Brass Nozzle

From $2.90
select
Qty: Add to Cart
Orbit® Irrigation 1/2" x 100' Pro-Blend Riser Flex Pipe

Orbit® Irrigation 1/2" x 100' Pro-Blend Riser Flex Pipe

From $22.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)