Alltemp Shaded Pole Sleeve Bearing Refrigeration Motors

Alltemp Shaded Pole Sleeve Bearing Refrigeration Motors

Alltemp Motors Shaded Pole Sleeve Bearing Refrigeration Motors Are Used For Commercial Cooling Applications.

Alltemp Motors Shaded Pole Sleeve Bearing Refrigeration Motors are made of steel for long lasting durability. Economical sleeve bearing motors are available in 4 through 34 watts in both 115 and 230 volt. Rotation is Reversible RPM is 1725 Bearing type isBall Frame sizes are 48 and 56 HP, voltage, amps and frame sizes vary.


VOLTS
WATTS
AMPS
COMPARE
MOTOR TYPE ROTATION HP RPM PHASE VOLTS WATTS AMPS HERTZ BEARING TYPE IMAGE MODEL QTY PRICE