Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aflas O-Rings

Aflas O-Rings



This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.

  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)


COMPARE NOMINAL ACTUAL MANUFACTURERS
OD" ID" SIZE CS" OD" ID" CS" DASH # PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.79.96:23