Buna 70 Duro Nitrile O-Rings, -309 to -395 Cross Section Diameters

Buna 70 Duro Nitrile O-Rings, -309 to -395 Cross Section Diameters

Buna 70 Duro Nitrile O-Ring Seals Are Used For Use In Mating Metal Surfaces.

O-rings help block the passage of gasses and liquids. O-rings are made with Nitrile, the most widely used O-ring elastomer. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products. Operates in temperatures ranging from -40°F to 250°F. Available in a variety of sizes.


COMPARE UNVERSAL NOMINAL SIZE
DASH NUMBER INSIDE DIA." OUTSIDE DIA." CROSS SECTION" PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.188.230:66