Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings

Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings

Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings Are Used For Hydraulic Tubing And Fittings Up To 3000 PSI.

Buna 90 Duro Nitrile O-Ring Boss Gaskets For Straight Thread Tube Fittings are made of nitrile for long lasting durability. O-rings help block passage of gasses and liquids. Nitrile provides excellent resistance to compression, tears and abrasion. Used for use with petroleum products.Available in a variety of sizes and cross sections to meet fitting requirements and specifications. Color finish isBlack. Operating temperature range is-40°F to 250°F. Package quantities are1 and 250.


COMPARE UNVERSAL NOMINAL SIZE
DASH NUMBER INSIDE DIA." OUTSIDE DIA." CROSS SECTION" PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.127.133:66