Fluoroelastomer 75 Duro Viton® O Ring Boss Gaskets For Straight Thread Tube Fittings

Fluoroelastomer 75 Duro Viton® O Ring Boss Gaskets For Straight Thread Tube Fittings

Fluoroelastomer 75 Duro Viton® O Ring Boss Gaskets For Straight Thread Tube Fittings Are Used For Hydraulic Tubing And Fittings Up To 3000 PSI.

Fluoroelastomer 75 Duro Viton® O Ring Boss Gaskets For Straight Thread Tube Fittings are made from fluoroelastomer for excellent mechanical and physical properties, a wide spectrum of chemical compatibility and for long lasting durability. Helps block passage of gasses and liquids and provides good resistance to petroleum products, low compression set and high temperature resistance. Works well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes. Package quantity is 1.


COMPARE UNVERSAL NOMINAL SIZE
DASH NUMBER INSIDE DIA." OUTSIDE DIA." CROSS SECTION" PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:62