Fluoroelastomer 75 Duro Viton® O-Rings, -004 to -050 Cross Section Diameters

Fluoroelastomer 75 Duro Viton® O-Rings, -004 to -050 Cross Section Diameters

Fluoroelastomer 75 Duro Viton® O-Rings Are Used For Sealing Metal Surfaces To Block Passage Of Gasses Or Liquids.

O-rings help block the passage of gasses and liquids. O-rings are made with Fluoroelastomer for excellent mechanical and physical properties and a wide spectrum of chemical compatibility. O-rings provide good resistance to petroleum products, low compression set and high temperature resistance. Fluoroelastomer o-rings also work well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Available in a variety of sizes.


COMPARE UNVERSAL NOMINAL SIZE
DASH NUMBER INSIDE DIA." OUTSIDE DIA." CROSS SECTION" PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:26