Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neoprene O-Rings

Neoprene O-Rings



Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.

  • Cure system: Sulfur-cured
  • Standard CRs are metal oxides and organic accelerators.
Temperature Range:
  • Temperature Range: Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)


COMPARE NOMINAL ACTUAL MANUFACTURERS
OD" ID" CS" OD" ID" CS" DASH # PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:27