Standard Lip Seal

Standard Lip Seal

Standard Lip Seals Are Designed To Improve Performance Of Rods Or Pistons..

Standard Lip Seals are molded from 92 Durometer Urethane with a 70 Durometer Nitrile energizer. The energizer ensures constant pressure on the sealing lips. Energizing the sealing lips with an endless O-ring assures uniform, positive lip contact and excellent low pressure sealing. Seal depth is equal to the radial width, which results in a square design. Can be widely used to interchange with existing hydraulic packing and/or O-rings without changing dimensions. Available in a wide range of 3/8 to 5-/4 inch diameters of various dimensional sizes.


COMPARE
LENGTH INCHES WIDTH INCHES HEIGHT INCHES DEPTH INCHES DIAMETER INCHES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.157.174:23