Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

O-Rings & Seals


(1,388 Items)
Sub Category
Seals (242)
Remove
Wax Free Seals
Remove





Wax Free Seals
Wax Free Seals Wax Free Seals Provide A Lasting, Maintenance-Free Connection To Drain Pipes On Toilets Or Urinals.

Wax Free Seals are made using flexible PVC, ensuring a lasting seal that becomes a permanent part of the plumbing system upon installation. Toilets or urinals may be pulled and replaced without changing the seal. Seals are watertight, airtight and will make a positive secure connection to the drain pipe regardless of flange height. Seals are available for Toilets or Urinals. Toilet Seals are available in several sizes.


Wax Free Seals
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS IN INCHES
ITEM DESCRIPTION LENGTH WIDTH HEIGHT DEPTH DIAMETER IMAGE MODEL QTY PRICE
3" Wax Free Toilet Seal4-61/644-61/643-1/44-61/644-61/64
WBB444500$4.09
4" Wax Free Toilet Seal4-3/164-3/163-11/324-3/164-3/16
WBB444501$4.09
4" x 3" Wax Free Toilet Seal4-61/644-61/643-1/44-61/644-61/64
WBB444502$4.09
Wax Free Urinal Seal3-29/643-29/642-1/83-29/643-29/64
WBB444503$3.41
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
(70)