Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Double Pedestal 4 Drawer/3 Drawer-23

Stackbin Double Pedestal 4 Drawer/3 Drawer-23" Long

Stackbin Double Pedestal 4 Drawer/3 Drawer-23 inch Long Workbenches Offer Three Top Construction Choices Used For A Variety Of Workshop Settings.

Stackbin Double Pedestal 4 Drawer/3 Drawer-23 inch Long Workbenches are constructed of 16 and 18 gauge spot welded and bolted steel with a butcher block or plastic laminate top for versatility and long lasting durability. Provides two pedestals with seven, 23 inch long roller bearing drawers each with 75 pound capacity. One pedestal offers two, 3 inch high and one, 11 inch x 23 inch long drawers. Second pedestal offers two, five inch and one, 11 inch high x 23 inch long drawers. Ships fully assembled. Pedestals require mounting to bottom of workbench top. Roller bearing drawers are 14 inch wide (inside). Design allows addition of workbench accessories. Top constructions are Butcher Block Square Edge, Plastic Laminate Safety Edge, Plastic Laminate Square Edge and Plastic Laminate w/T Molding. Colors are Black, Blue, Gray. Draw length is 23 in.. Height is 30-1/4 in.. Top thicknesses are 1-1/4 in. and 1-3/4 in.. Available in a variety of widths and depths.


TOP CONSTRUCTION
  • TOP CONSTRUCTION
TOP THICKNESS"
  • TOP THICKNESS"
W"
  • W"
D"
  • D"
COLOR
  • COLOR
COMPARE
TOP CONSTRUCTION COLOR FINISH TOP THICKNESS" H" DRAWER LENGTH" W" D" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.49.217:23