Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Pedestal 4 Drawer/Open Leg-16

Stackbin Pedestal 4 Drawer/Open Leg-16" Long

Stackbin Pedestal 4 Drawer/Open Leg Benches Are Used For Personal, Commercial Or Industrial Work Space Applications.

Stackbin Pedestal 4 Drawer/Open Leg Benches are solidly constructed of 16 and 18 gauge spot welded steel for long lasting durability and dependability. Sturdy tops are available in Butcher Block Square Edge, 13 Gauge Heavy Duty Steel or Plastic Laminate with Square Edge, Safety Edge or T Molding. Benches have Four (4) 5 inch high drawers or One (1) 5 inch high, two (2) 3 inch high and one (1) 11 inch high drawer. Drawers are 16 or 23 inches in length with smooth, roller bearing drawer slides. 30-1/4 inch high workbenches are available in 48, 60 and 72 inch widths and 30 and 36 inch depths. Come in Blue, Gray or Black finish. Ship fully assembled.

"


TOP CONSTRUCTION
  • TOP CONSTRUCTION
TOP THICKNESS"
  • TOP THICKNESS"
W"
  • W"
D"
  • D"
COLOR
  • COLOR
COMPARE
TOP CONSTRUCTION COLOR FINISH TOP THICKNESS" H" DRAWER LENGTH" W" D" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.136.56:21