Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Crimpers & Cutters (159)
Remove
Ridgid® Power Cutters
Remove
Narrow Your Results By:
Our Price
Under $174.00 (1)
Over $231.00 (2)





Ridgid® Power Cutters
Ridgid® Power Cutters Ridgid® Power Cutters Are Designed To Easily Cut By Displacing Instead Of Removing Pipe Materials.

Ridgid® Power Cutters are made of PVC and steel for long lasting durability. Cuts steel pipe, galvanized pipe and rigid conduit at the job site or in shop. Powered by RIDGID No. 700 Power Drive. Displacement cutter provides square cuts. Operator controls feeding rate by pumping hydraulic foot pump throughout operation. Square cut with minimal burr on either 21 foot or nipple lengths of pipe is achieved quickly without abrasive dust, sparks, or open flame. Pipe Support and Cutter Wheel also available. Type is Thin Wall Cutter. Pipe/Tube Size is 8 in. - 12 in.. Size is 8-1/2 in.. Package quantity is 1.


Ridgid® Power Cutters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
DESCRIPTION PIPE/TUBE SIZE CONSTRUCTION PART # IMAGE MODEL QTY PRICE
Thin Wall Cutter8" - 12"PVC & Steel58222
WBB839838$231.95

Add Items To Cart

 May We Suggest
RIDGID® Model No. 258Ps Pipe Support, 2-1/2" - 12" RIDGID® Model No. E-258 H-D Cutter Wheel, 8-1/2"    
RIDGID® Model No. 258Ps Pipe Support, 2-1/2" - 12" RIDGID® Model No. E-258 H-D Cutter Wheel, 8-1/2"    
RIDGID® Model No. 258Ps Pipe Support, 2-1/2" - 12" RIDGID® Model No. E-258 H-D Cutter Wheel, 8-1/2"    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)