Browse Pipe & Tubing (3,695 Items)
Ridgid® Manual Threaders
Narrow Your Results By:
Ridgid® Manual Threaders Are Designed for A Variety Of Pipe Threading Applications. Ridgid® Manual Threaders are made of high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Ideal for assembly, repair and installation applications. Available individually or in sets. Sets include die heads, ratchet assembly, handle and carrying case. Types are Manual Ratchet Threader and Manual Receding Threaders . Available in a variety of type series and pipe/threading capacities . Package quantity is 1 .
Ridgid® Manual Threaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items
MANUFACTURERS
STYLE
PIPE THREADING CAP.
INCLUDES
PART #
IMAGE
MODEL
QTY
PRICE
Manual Ratchet Threaders 1/2" - 1" NPT Die Heads, Ratchet Assembly, & Handle 36345
WBB326703 $220.95
Manual Ratchet Threaders 1/2" 0 1" BSPT Die Heads, Ratchet Assembly, & Handle 65175
WBB839744 $258.95
Manual Ratchet Threaders 3/8" - 1" NPT Die Heads, Ratchet Assembly, & Handle 36355
WBB326868 $303.95
Manual Ratchet Threaders 1/8" - 1" NPT Die Heads, Ratchet Assembly, & Handle 36375
WBB326726 $430.95
Manual Ratchet Threaders 1/2" - 1-1/4" Die Heads, Ratchet Assembly, Handle, & Carrying Case 36480
WBB327117 $492.95
Manual Ratchet Threaders 1/2" - 2" NPSM Die Heads, Ratchet Assembly, Handle, & Carrying Case 36510
WBB839724 $703.00
Manual Ratchet Threaders 1/2" - 2" BSPT Die Heads, Ratchet Assembly, Handle, & Carrying Case 65255
WBB326856 $703.00
Manual Ratchet Threaders 1/2" - 2" NPT Die Heads, Ratchet Assembly, Handle, & Carrying Case 36475
WBB326898 $706.00
Manual Ratchet Threaders 1/2" - 2" NPT Die Heads, Ratchet Assembly, Handle, & Carrying Case 55207
WBB326855 $917.00
Manual Ratchet Threaders 1/4" - 1" UNC Die Heads, Ratchet Assembly, & Handle 36680
WBB839732 $949.00
Manual Ratchet Threaders 1/4" - 1" UNF Die Heads, Ratchet Assembly, & Handle 36690
WBB839737 $949.00
Manual Ratchet Threaders 1/8" - 2" NPT Die Heads, Ratchet Assembly, Handle, & Carrying Case 36505
WBB326709 $951.00
Manual Ratchet Threaders 1/8" - 2" BSPT Die Heads, Ratchet Assembly, Handle, & Carrying Case 65285
WBB839790 $1,024.00
Manual Receding Threaders 1" - 2" BSPT High Speed Dies 65340
WBB839727 $835.00
Manual Receding Threaders 1" - 2" NPT High Speed Dies 36565
WBB327344 $835.00
Manual Receding Threaders 1" - 2" BSPT High Speed Dies 65345
WBB839733 $995.00
Manual Receding Threaders 1" - 2" NPT High Speed Dies 36570
WBB327347 $995.00
Manual Receding Threaders 2-1/2" - 4" BSPT High Speed Dies 65380
WBB839714 * $2,111.00
Manual Receding Threaders 2-1/2" - 4" NPT High Speed Dies 36620
WBB328120 * $2,115.00
Manual Receding Threaders 4" - 6" NPT High Speed Dies 36630
WBB326720 * $3,364.00
Three-Way Pipe Threaders 1/2" - 1" NPT -- 36540
WBB328066 $259.95
May We Suggest
RIDGID® Carrying Case, Metal, 19-1/8"L X 7-1/4"W X 3-3/16"H
RIDGID® Carrying Case, Metal, Holds Nine Die Heads, 24-3/8"L X 5"W X 10"H
RIDGID® Metal Carrying Case For 65R Series Threaders
RIDGID® Carrying Case, Metal, 24-1/8"L X 4-21/32"W X 9-11/16"H
RIDGID® Carrying Case, Metal, 19-1/8"L X 7-1/4"W X 3-3/16"H
RIDGID® Carrying Case, Metal, Holds Nine Die Heads, 24-3/8"L X 5"W X 10"H
RIDGID® Metal Carrying Case For 65R Series Threaders
RIDGID® Carrying Case, Metal, 24-1/8"L X 4-21/32"W X 9-11/16"H
RIDGID® Carrying Case, Metal, Holds Six Die Heads, 25-7/8"L X 5"W X 6-1/2"H
RIDGID® Carrying Case, Metal, 25-5/8"L X 4-21/32"W X 6-7/32"H
RIDGID® Metal Carrying Case For 141 Geared Threaders
RIDGID® Model Nos. 141/161 Receding Geared Threader Ratchet & Handle
RIDGID® Carrying Case, Metal, Holds Six Die Heads, 25-7/8"L X 5"W X 6-1/2"H
RIDGID® Carrying Case, Metal, 25-5/8"L X 4-21/32"W X 6-7/32"H
RIDGID® Metal Carrying Case For 141 Geared Threaders
RIDGID® Model Nos. 141/161 Receding Geared Threader Ratchet & Handle
RIDGID® Carrying Case, Plastic, 25"L X 5"W X 14"H
RIDGID® Model No. 0-R Ratchet & Handle Only
RIDGID® Model No. 11-R Ratchet & Handle Only
RIDGID® Model No. 111-R Ratchet & Handle Only
RIDGID® Carrying Case, Plastic, 25"L X 5"W X 14"H
RIDGID® Model No. 0-R Ratchet & Handle Only
RIDGID® Model No. 11-R Ratchet & Handle Only
RIDGID® Model No. 111-R Ratchet & Handle Only
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.