Clear Vinyl Tubing

Clear Vinyl Tubing

Clear Vinyl Tubing Is Used For full-Flow Viewing Applications.

Clear Vinyl Tubing resists acids with fair to excellent resistance to alkalis, and most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 40' to 500'. Diameters vary. Styles are Boxed, Reel or Coil.


L'
  • L'
OUTSIDE
  • OUTSIDE
STYLE
  • STYLE
COMPARE DIAMETER
L' OUTSIDE INSIDE WALL THICKNESS PSI STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:26