All Purpose Leak Detector

All Purpose Leak Detector

All Purpose Leak Detector Features Excellent Cling Properties For Easier Detection Of Leaks On Pipes, Fittings, Valves And Other Plumbing Assemblies.

All Purpose Leak Detector is made with a high viscosity formula to produce large, durable, high strength blue bubbles. Longer lasting bubbles remain on surface allowing extra time for detecting even the smallest and slowest of gas leaks. Compounds will not harm or stain metal, rubber or plastic surfaces. Non-corrosive formula can be used in lines carrying air, oxygen, nitrogen, natural or propane gas, carbon dioxide, refrigerants, and most other gases. Available sizes are 8, 16, and 32 ounces, and 1 gallon. Package quantities are 4, 12, and 24.


COMPARE PKG MANUFACTURER'S
BRAND DESCRIPTION SIZE QTY PART NUMBER IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:64