Roof & Flashing Sealant

Roof & Flashing Sealant

Roof And Flashing Sealants Are Designed Specifically For Plumbing Applications With A Time-Saving Formula Ready To Use From The Container.

Roof And Flashing Sealant features a special bituminous composition that provides superior adhesive properties even in severe weather conditions for long lasting durability. No separation, no stirring time, and no objectionable chemical odor. Can be applied in all types of weather and becomes effective immediately, even on cold or wet surfaces. Forms durable, flexible weatherproof coating around new and old flashings, skylights, gutters, and more. Adheres to concrete, tile, wood, metal, and all roofing and masonry materials. Can be easily applied with trowel or putty knife. Available sizes are 10.3 oz., 1 qt., and 1 gallon. Package quantities are 6 and 12.


COMPARE QTY MANUFACTURER'S
DESCRIPTION SIZE PKG PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:66