

 |
Browse Drain/Pipe Cleaning & Inspection (392 Items) |
|
 |
General Wire GR-LE Water Leak Locator System |
| |
|
 |
|
 |
|
 |
|
|
|
General Wire GR-LE Water Leak Locator System
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WBB213885
|
|
|
|
Price: $1,693.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
General Pipe Cleaners Water Leak Locator System
Now, a smaller investment gets you a better method for tracking down water leaks. The new Gen-Ear LE is a simplified, more economical tool with stronger sound amplification than other systems. Use it to pinpoint waterleaks in residential and commercial water lines, whether they are under concrete slabs, in walls, swimming pools and hot tubs. The compact amplifier fits easily in the the palm of your hand. It provides noise-free amplification with built-in preset audio filters, so you don't have to guess what settings to use. And the high performance headphones with noise cancellation features block out interference from ambient noise. The ground sensor listens for the gurgling or hammering of water escaping from a cracked pipe under concrete, asphalt, or tile. For soft surfaces like grass or carpet, use the probe rods. Or, for above ground pipes or hydrants, you can use either the probe rods or the magnet attachment. For especially hard to find leaks, the Sound Amplification Manifold adds air to the line, increasing water pressure.This amplifies the leak sounds, making them easier to locate. The Gen-Ear LE will save you a lot of guess-work and unnecessary digging. And that saves you a lot of money.
|
| Product Specifications |
| WIDTH INCHES |
20 |
| DEPTH INCHES |
9 |
| HEIGHT INCHES |
13-1/2 |
| BRAND |
General Wire Spring Co. |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
13 |
| SERIES |
Gen-Ear LE |
| MANUFACTURERS PART NUMBER |
GR-LE |
| INCLUDES |
Amplifier w/Mute Button, Headphones, Ground Sensor, Probe Bars (3), Magnet, Soun |
|
|
|
|
 |
|
|