Gen-Eye Micro-Scope Handheld Pipe Inspection Tools

Gen-Eye Micro-Scope Handheld Pipe Inspection Tools

The Gen-Eye Micro-Scope™ compact handheld inspection tool has a bright, easy to see 3.5" LCD screen for crisp clear pictures. You can record photos or videos on the built-in SD card reader with one-touch record button for playback on the internal screen, TV, or laptop computer though a USB port. The Micro-Scope™ reel carries up to 100 ft. of micro push rod with a color camera, giving you the ability to inspect 1-1/2" to 3" drain lines and many toilet traps. A 3 ft. probe rod with color camera lets you inspect in hard to reach places. Three adapters are included to improve your viewing angle or to retrieve objects. Probe extensions are available.The Micro-Scope™ Command Module™ is loaded with lots of great stuff, including a digital zoom, rotatable picture, voice over recording capability, and LED brightness control. On-screen status indicators include date and time, SD card capacity, and battery strength. The rechargeable battery drive the unit for up to four hours.


COMPARE
MANUFACTURER PART # USE W/ PIPE SIZE" ROD LENGTH FEET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:27