Ridgid® Tube Expanders

Ridgid® Tube Expanders

Ridgid® Tube Expanders Are For Use With Soft Copper, Aluminum and Soft Steel Tubing.

Ridgid® Tube Expanders are made of high quality materials for long lasting durability and strength. Single-stage expander designed to expand tubing for fast, accurate joints in soft copper, aluminum, and soft steel tube without using fittings. Free-floating mechanism is self-centering. Available individually or as kit. Kit includes expander, heads and carrying case. Types are Model S Tube Expander and Model S Tube Expander Kit. Available in a variety of pipe/tube sizes. Voltages are 115, 120 and 230. Package quantity is 1.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS MANUFACTURERS
DESCRIPTION PIPE/TUBE SIZE PART # IMAGE MODEL QTY PRICE