Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 28043 C1 1/2" - 1-1/4" Ring Kit

Rollover image to zoom in

Click image to enlarge

Ridgid 28043 C1 1/2" - 1-1/4" Ring Kit

Item #: WBB1347642

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,475.45 Save up to 12%
Price: $1,298.40
Product Information
Customer Review
Product Q&A
Ridgid 28043 C1 1/2" - 1-1/4" Ring Kit

Rings for ProPress® permit access in tighter spaces and serve as an excellent complement to your RIDGID® jaw sets. The swivel actuator allows a press tool to be placed +/-90 degrees to the tube being pressed! C1 Compact Kits are designed for RIDGID Compact Press Tools (100-B, RP 200-B, RP 210-B).

Product Specifications

    • BRANDRidgid
    • DESCRIPTIONC1 Kit, 1/2" to 1-1/4" Ring
    • SERIESProPress
    • MANUFACTURERS PART NUMBER28043
    • PIPE/TUBE CAPACITY1/2" to 1-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:64