Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid RP 330 Battery Pressing Tools

Ridgid RP 330 Battery Pressing Tools

Ridgid RP 330 Battery Pressing Tools Are Designed To Handle Tough Plumbing And Construction Projects.

Ridgid RP 330 Battery Pressing Tools are made of high quality materials for long lasting durability and dependability. Barrel rotates 270 degrees allowing access in tighter spaces. Longer service interval. Powered by a 18V Lithium-Ion battery offering 50% more presses per battery charge than previous models. Provides 14° F to 122° F operating temperature range. Standard kit includes RP 330-B press tool and 2 batteries, battery charger and carrying case. Compatible with all RIDGID® standard series pressing attachments. Additional plumbing/pressing tools also available. Types are Battery Pressing Tool w/3 ProPress 1/2 in. - 1 in. Jaws and Battery Pressing Tool w/6 ProPress 1/2 in. - 2 in. Jaws. Color finish is Black. Dimensions vary per type. Package quantity is 1.


COMPARE
DESCRIPTION MANUFACTURERS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:26