Clean Seal Plugs

Clean Seal Plugs

Clean Seal Plugs Seal Both Plastic And Cast-Iron Pipes To Keep Plumbers And Jobsites Dry While Testing.

Clean Seal Plugs thread into a test tee to eliminate water backsplash occurrence during the testing process. Removable snifter valve inflation fitting is replaceable. Plumbing accessories are made from long-lasting natural rubber for added durability. Available back pressure is 13 PSI. Feet of head pressure is 30. Sizes vary per model.


COMPARE BACK PRESSURE FEET OF MANUFACTURER'S
DESCRIPTION SIZE P.S.I HEAD PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.92.204:46